4-Chloro-2-(methylsulfanyl)-6-(trifluoromethyl)pyrimidine,97% 1 * 0,25 g
Catalog # AMBDA935892-250MG
Supplier: AMBEED
4-Chloro-2-(methylsulfanyl)-6-(trifluoromethyl)pyrimidine,97% 1 * 0,25 g
Catalog # AMBDA935892-250MG
Supplier: AMBEED
Frequently Bought Together
Glycerine ≥98%, GPR RECTAPUR®
Supplier: VWR Chemicals
Pyrogallol for synthesis, Sigma-Aldrich®
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Petroleum spirit, 40…60 °C ACS
Supplier: Thermo Fisher Scientific
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
Acetonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers), J.T.Baker®
Supplier: Avantor
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
1-Butylboronic acid, Supelco®
Supplier: Merck
Methanol ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethylene glycol 99.5% for analysis
Supplier: Thermo Fisher Scientific
p-Xylene 99%, pure
Supplier: Thermo Fisher Scientific