Azetidin-3-one hydrochloride,97% 1 * 5 g
Catalog # AMBDA196857-5G
Supplier: AMBEED
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
N,N-Dimethylacetamide 99%, pure
Supplier: Thermo Fisher Scientific
Petroleum spirit, 80…110 °C
Supplier: Roth Carl
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
n-Hexane
Supplier: Roth Carl
1,4-Dioxane 99+% ACS
Supplier: Thermo Fisher Scientific
Water for LC-MS 1 * 2,5 L
Supplier: PanReac AppliChem