(1R,2S,5S)-Methyl 6,6-dimethyl-3-azabicyclo[3.1.0]hexane-2-carboxylate hydrochloride,96% 1 * 5 g
Catalog # AMBDA589101-5G
Supplier: AMBEED
(1R,2S,5S)-Methyl 6,6-dimethyl-3-azabicyclo[3.1.0]hexane-2-carboxylate hydrochloride,96% 1 * 5 g
Catalog # AMBDA589101-5G
Supplier: AMBEED
Frequently Bought Together
Ethyl acetate ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Isoamyl alcohol mixture of isomers ≥99%
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Petroleum spirit, 80…110 °C
Supplier: Roth Carl
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Heptane ∼ 99% (n-heptane) for HPLC
Supplier: Thermo Fisher Scientific
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl