tert-Butyl 2-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-pyrazol-1-yl)acetate,97% 1 * 1 g
Catalog # AMBDA100474-1G
Supplier: AMBEED
tert-Butyl 2-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-pyrazol-1-yl)acetate,97% 1 * 1 g
Catalog # AMBDA100474-1G
Supplier: AMBEED
Frequently Bought Together
N-HEPTANE FOR LIQUID CHROMATOGRAPHY 1 * 185 L
Supplier: Merck
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Formamide 99.5+%, extra pure
Supplier: Thermo Fisher Scientific
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND