4-(Methylamino)-2-(methylthio)pyrimidine-5-carbaldehyde,98% 1 * 5 g
Catalog # AMBDA175498-5G
Leverancier: AMBEED
4-(Methylamino)-2-(methylthio)pyrimidine-5-carbaldehyde,98% 1 * 5 g
Catalog # AMBDA175498-5G
Leverancier: AMBEED
Frequently Bought Together
Methanol ≥99.9%, EMSURE® Reag. Ph. Eur., ACS, ISO for analysis, Supelco®
Leverancier: Merck
Glycerine (glycerol) USP, Ph. Eur., BP
Leverancier: VWR Chemicals
n-Hexane, Uvasol® for spectroscopy, Supelco®
Leverancier: Merck
N-Methyl-2-pyrrolidone (NMP) 99.5% for analysis
Leverancier: Thermo Fisher Scientific
Glycerine (synthetic) 99+%, pure
Leverancier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Leverancier: Honeywell Chemicals
Diethyl ether, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Leverancier: Thermo Fisher Scientific
ETHYLENE GLYCOL ≥98 TECHNICAL 1 * 5 L
Leverancier: Roth Carl
Toluene ≥99.5% ACS
Leverancier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Leverancier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
Leverancier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Leverancier: Thermo Fisher Scientific
Dimethyl sulphoxide, anhydrous ≥99.8%
Leverancier: Thermo Fisher Scientific