1-Butyl-3-methyl-1H-imidazol-3-ium bis((trifluoromethyl)sulfonyl)amide,95% 1 * 25 g
Catalog # AMBDA629852-25G
Supplier: AMBEED
1-Butyl-3-methyl-1H-imidazol-3-ium bis((trifluoromethyl)sulfonyl)amide,95% 1 * 25 g
Catalog # AMBDA629852-25G
Supplier: AMBEED
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Acetonitrile ≥99.7%, Environmental Grade
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Water ACS
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
Acetone (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific