tert-Butyl methyl(2-(methylamino)ethyl)carbamate,97% 1 * 5 g
Catalog # AMBDA129258-5G
Supplier: AMBEED
tert-Butyl methyl(2-(methylamino)ethyl)carbamate,97% 1 * 5 g
Catalog # AMBDA129258-5G
Supplier: AMBEED
Frequently Bought Together
2,3-Dimercapto-1-propanol for synthesis, Sigma-Aldrich®
Supplier: Merck
Cyclohexane 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
1-Butylboronic acid, Supelco®
Supplier: Merck
Water, Ultrapure for HPLC
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
n-Pentane, anhydrous 99+%, extra pure
Supplier: Thermo Fisher Scientific
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethyl acetate, extra dry over Molecular Sieve 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific