5-Bromo-1-((2R,4S,5R)-4-hydroxy-5-(hydroxymethyl)tetrahydrofuran-2-yl)pyrimidine-2,4(1H,3H)-dione,98% 1 * 5 g
Catalog # AMBDA386942-5G
Supplier: AMBEED
5-Bromo-1-((2R,4S,5R)-4-hydroxy-5-(hydroxymethyl)tetrahydrofuran-2-yl)pyrimidine-2,4(1H,3H)-dione,98% 1 * 5 g
Catalog # AMBDA386942-5G
Supplier: AMBEED
Frequently Bought Together
Ethanol absolute ≥99.5%, EMPLURA®, Supelco®
Supplier: Merck
Water, TECHNICAL, demineralised
Supplier: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Tetrahydrofuran ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Chlorobenzene ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol denatured 96% ≥96%, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Supplier: Merck
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
Tetrahydrofuran, EMPLURA®, extra pure, Supelco®
Supplier: Merck
Glycerine (glycerol) USP, Ph. Eur., BP
Supplier: VWR Chemicals