1-((2R,3R,4R,5R)-5-((Bis(4-methoxyphenyl)(phenyl)methoxy)methyl)-4-hydroxy-3-methoxytetrahydrofuran-2-yl)pyrimidine-2,4(1H,3H)-dione ,95% 1 * 5 g
Catalog # AMBDA313831-5G
Supplier: AMBEED
1-((2R,3R,4R,5R)-5-((Bis(4-methoxyphenyl)(phenyl)methoxy)methyl)-4-hydroxy-3-methoxytetrahydrofuran-2-yl)pyrimidine-2,4(1H,3H)-dione ,95% 1 * 5 g
Catalog # AMBDA313831-5G
Supplier: AMBEED
Frequently Bought Together
Sodium, paraffin protect rods for synthesis, Sigma-Aldrich®
Supplier: Merck
Isopropyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
(±)-2-Butanol, EMPLURA®, Supelco®
Supplier: Merck
Diethyl ether, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
Petroleum spirit, 40…80 °C, EMPLURA®, Supelco®
Supplier: Merck
Dimethyl sulphoxide ≥99.9% USP, Multi-Compendial, J.T.Baker®
Supplier: Avantor
Ethylene glycol 99.5% for analysis
Supplier: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Heptane, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrachloroethylene 99%, extra pure
Supplier: Thermo Fisher Scientific
Methanol (USP-NF, BP, Ph. Eur.) pure, pharma grade 1 * 2,5 L
Supplier: PanReac AppliChem
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) 99+% ACS
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS
Supplier: Thermo Fisher Scientific