1,5-Dimethyl-1H-pyrazol-3-amine,97% 1 * 0,25 g
Catalog # AMBDA178365-250MG
Supplier: AMBEED
Frequently Bought Together
n-Hexane
Supplier: Roth Carl
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Acetonitrile, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Ethanolamine ACS
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND