1-N-Boc-4-(4-Bromophenyl)piperidine,98% 1 * 5 g
AMBDA140200-5G
: AMBEED
Frequently Bought Together
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Chloroform ≥98% stabilised, TECHNICAL
: VWR Chemicals
n-Heptane ≥99% (GC (n-heptane basis)), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
n-Heptane 99+% for HPLC
: Thermo Fisher Scientific
Hexane (mixture of isomers) 99+% for HPLC
: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
4-(Methylamino)phenol sulphate 99.0-101.5% ACS
: Thermo Fisher Scientific
Methyl ethyl ketone ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
Methanol bio-based ≥99.5%, GPR RECTAPUR®
: VWR Chemicals