(S,2E,4E)-Isopropyl 11-methoxy-3,7,11-trimethyldodeca-2,4-dienoate,98% 1 * 5 g
Catalogus # AMBDA662508-5G
Supplier: AMBEED
(S,2E,4E)-Isopropyl 11-methoxy-3,7,11-trimethyldodeca-2,4-dienoate,98% 1 * 5 g
Catalogus # AMBDA662508-5G
Supplier: AMBEED
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Ethyl acetate ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
1,4-Dioxane ≥99% for HPLC
Supplier: Thermo Fisher Scientific
Petroleum spirit, 100…120 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
Pyridine ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Heptane (mixture of isomers), Puriss.
Supplier: Honeywell Chemicals
n-Hexane ≥97%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.9%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl