2-(Trifluoromethoxy)benzaldehyde,98% 1 * 5 g
Catalog # AMBDA199511-5G
Supplier: AMBEED
Frequently Bought Together
n-Hexane 95+%, extra pure
Supplier: Thermo Fisher Scientific
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Pyridine ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Ethyl methanesulphonate 99%
Supplier: Thermo Fisher Scientific
n-Hexane
Supplier: Roth Carl
Methanol, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Bis(2-methoxyethyl)ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% for LC-MS
Supplier: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals