(2R,3S,4R)-2-(Acetoxymethyl)-3,4-dihydro-2H-pyran-3,4-diyl diacetate,98% 1 * 25 g
Catalog # AMBDA136632-25G
Supplier: AMBEED
(2R,3S,4R)-2-(Acetoxymethyl)-3,4-dihydro-2H-pyran-3,4-diyl diacetate,98% 1 * 25 g
Catalog # AMBDA136632-25G
Supplier: AMBEED
Frequently Bought Together
Hexane anhydrous, 95 % 1 * 250 mL
Supplier: Merck
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
1-Propanol ACS for spectroscopy
Supplier: Thermo Fisher Scientific
2-Methylbutane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene ≥99.7%, CHROMASOLV™ for analysis of dioxins, furans and PCB, Riedel-de Haën™
Supplier: Honeywell Chemicals
Isobutyronitrile 99%
Supplier: Thermo Fisher Scientific
p-Xylene 99% for spectroscopy
Supplier: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
n-Hexane
Supplier: Roth Carl
n-Hexane
Supplier: Roth Carl
Petroleum spirit, 80…110 °C
Supplier: Roth Carl
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
Chloroform ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific