3,5-Dimethyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)isoxazole,98% 1 * 0,25 g
AMBDA100656-250MG
: AMBEED
3,5-Dimethyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)isoxazole,98% 1 * 0,25 g
AMBDA100656-250MG
: AMBEED
Frequently Bought Together
Acetonitrile, anhydrous (max. 0.001% H₂O) ≥99.8%
: VWR Chemicals
Toluene, anhydrous ≥99.8%, over molecular sieves
: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Acetone, for GC Plus, Burdick & Jackson™
: Honeywell Chemicals
Ethylbenzene 99.8%, pure
: Thermo Fisher Scientific
Methanol ≥99.8% for LC-MS
: Thermo Fisher Scientific
tert-Butanol 99.5%, extra pure
: Thermo Fisher Scientific
1-Propanol, anhydrous ≥99.9%
: Thermo Fisher Scientific
Water, TraceSELECT™ for trace analysis, Riedel-de Haën™
: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP), anhydrous ≥99.5%
: Thermo Fisher Scientific