(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1702413-250MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1702413-250MG
Supplier: AMBEED
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Acetonitrile ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone, Technical Grade
Supplier: Thermo Fisher Scientific
Dimethyl carbonate, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Water, CHROMASOLV™ LC-MS Ultra tested for UHPLC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Petroleum spirit, 40…60 °C ACS
Supplier: Thermo Fisher Scientific
Toluene ≥99.7% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
1-Butanol ≥99.4% ACS
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals