(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1676812-250MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1676812-250MG
Supplier: AMBEED
Frequently Bought Together
Acetonitrile, anhydrous (max. 0.001% H₂O) ≥99.8%
Supplier: VWR Chemicals
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
2-Propanol, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, USP, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Trichloroethylene 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
2,4,6-Tris(2-pyridyl)-1,3,5-triazine, Supelco®
Supplier: Merck
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals