(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1670899-250MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1670899-250MG
Supplier: AMBEED
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Sinapic acid, Supelco®
Supplier: Merck
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
tert-Butanol 99+% ACS
Supplier: Thermo Fisher Scientific
Water ACS, Deionized
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
n-Octane ≥98%
Supplier: Thermo Fisher Scientific
Bromoform 99+% stabilised
Supplier: Thermo Fisher Scientific
Acetonitrile, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific