(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,1 g
Catalog # AMBDA1667778-100MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,1 g
Catalog # AMBDA1667778-100MG
Supplier: AMBEED
Frequently Bought Together
Dichloromethane ≥98% stabilised, TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dichloromethane, dehydrated (max. 0.01% H₂O) ≥99% stabilised, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
Benzyl alcohol, EMSURE® for analysis, Supelco®
Supplier: Merck
Petroleum spirit, 40…65 °C, anhydrous, TECHNICAL (max. 0.01% aromatic hydrocarbons)
Supplier: VWR Chemicals
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Supplier: Merck
Chloroform, LiChrosolv® for HPLC
Supplier: Merck
Water, LiChrosolv® for chromatography, for LC-MS, Supelco®
Supplier: Merck
Acetone ≥99.8%, SupraSolv® for GC-ECD/FID, Supelco®
Supplier: Merck
Cyclohexane ≥99.8%, SupraSolv® for GC-MS
Supplier: Merck
Acetic anhydride for synthesis, Sigma-Aldrich®
Supplier: Merck
Petroleum spirit, 40…60 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
tert-Butyl methyl ether, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
Acetone ≥99.8%, SupraSolv® for GC-MS, Supelco®
Supplier: Merck
2-Ethoxyethanol ≥99%, TECHNICAL
Supplier: VWR Chemicals
Tetrachloroethylene ≥98%, TECHNICAL
Supplier: VWR Chemicals