(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,1 g
Catalog # AMBDA1677273-100MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,1 g
Catalog # AMBDA1677273-100MG
Supplier: AMBEED
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Acetone, for GC Plus, Burdick & Jackson™
Supplier: Honeywell Chemicals
Sinapic acid, Supelco®
Supplier: Merck
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Acetone, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
Supplier: PanReac AppliChem
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl