4-Chloro-7-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1-(2,2,2-trifluoroethyl)-1H-indazol-3-amine,98% 1 * 0,1 g
AMBDA1445117-100MG
: AMBEED
4-Chloro-7-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1-(2,2,2-trifluoroethyl)-1H-indazol-3-amine,98% 1 * 0,1 g
AMBDA1445117-100MG
: AMBEED
Frequently Bought Together
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals