(1R)-1-[6-(trifluoromethyl)(3-pyridyl)]ethylamine,95% 1 * 0,1 g
Catalog # AMBDA804171-100MG
Supplier: AMBEED
(1R)-1-[6-(trifluoromethyl)(3-pyridyl)]ethylamine,95% 1 * 0,1 g
Catalog # AMBDA804171-100MG
Supplier: AMBEED
Frequently Bought Together
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
Supplier: Merck
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Isobutyronitrile 99%
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
1-Chloro-2,4-dinitrobenzene 99%
Supplier: Thermo Fisher Scientific