4-Bromo-3-methoxy-1-methyl-1H-pyrazole,97% 1 * 0,25 g
AMBDA714935-250MG
: AMBEED
Frequently Bought Together
n-Pentane 99+%, extra pure
: Thermo Fisher Scientific
2-Methylbutane 99+%, extra pure
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
Isoamyl Alcohol according to Gerber for analysis 1 * 1.000 mL
: PanReac AppliChem
N,N-Dimethylformamide ≥99.8% ACS
: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
: VWR Chemicals
Petroleum spirit, 40…60 °C, extra pure
: Thermo Fisher Scientific