2,4-Dichloro-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyridine,96% 1 * 0,1 g
AMBDA727119-100MG
: AMBEED
2,4-Dichloro-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyridine,96% 1 * 0,1 g
AMBDA727119-100MG
: AMBEED
Frequently Bought Together
Methanol ≥99.90%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
: Honeywell Chemicals
Toluene ≥99.9% (by GC), SPECTRONORM® for spectroscopy
: VWR Chemicals
Ethanol eurodenatured ≥80%, TechniSolv® (1:1:1)
: VWR Chemicals
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Methanol ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
N,N-Dimethylformamide ≥99.9%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
tert-Butyl methyl ether 99%, pure
: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals