KIT RESERPINE 1 * 10 mL
Catalog # WATE700001673
Supplier: WATERS
Frequently Bought Together
Avantor® ACE® C18, HPLC Columns, 5 µm
Supplier: Avantor
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 5 µm
Supplier: Avantor
Gastight® 1800 series syringes
Supplier: HAMILTON BONADUZ
Kinetex 2.6u XB-C18 100A New Column 50 x 3.0 mm 1 * 1 items
Supplier: PHENOMENEX
Gastight® 1000 series syringes
Supplier: HAMILTON BONADUZ
FlashPure EcoFlex Silica Cartridges
Supplier: BUCHI
HPLC columns, Acclaim™ Organic Acid
Supplier: Thermo Fisher Scientific
ISAspher HPLC Columns, Phenyl
Supplier: ISERA
SafetyWasteCaps
Supplier: S.C.A.T.
Reprosil Chiral-AM, 5 µm, 250 x 4.6 mm 1 * 1 items
Supplier: DR MAISCH