Polyspring inserts for 2 ml vials, level 2 high-throughput, SureSTART™
Product Details & Documents
Use Thermo Scientific™ polyspring plastic inserts with 2 ml screw, crimp, or snap vials to maximise injection volume when analysing <2 ml samples.
The integral polyspring at the bottom of the insert centres the insert in the vials, ensures a good seal with the vials cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of <400 μl and a minimum residual volume of 2 µl. When placed and sealed inside a 2 ml vials, microsamples can be used in conventional autosampler trays. These inserts are performance level 2, which means they were designed to ensure high quality data with an uninterrupted workflow in high-throughput applications. They are specification certified to ensure physical dimensions.
Specifications
- Ø×H:6×30 mm
- Packed:100
- Capacity:0,30 ml
- Colour:Clear
- Description:Insert, with PE polyspring
- Material:PP
- Seq:01
- Base:Conical bottom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



