Rubbermaid® Untouchable® Containers
Untouchable® container, square, Grey, Resins, 87 L, 419×393,7×785 mm
Catalogus # 129-2469
Leverancier: Rubbermaid Commercial Products
Rubbermaid® Untouchable® Containers
Catalogus # 129-2469
Leverancier: Rubbermaid Commercial Products
Ga naar:
Product Details & Documents
Stationary containers provide convenient central collection sites for multiple work stations or areas.
- Venting channels make removing liners up to 50% easier, improving productivity
- Durable and crack-resistant, even under tough conditions
- Provided with a 5 year warranty
Bag cinch secures liner around the rim of the container and allows for quick, knot-free liner changes.
Accessories information: Untouchable® tops (sold separately) help facilitate recycling sortation and waste disposal.
Specificaties
- Capacity:87 L
- Colour:Grey
- Description:Untouchable® container, square
- Material:Resins
- Seq:05
- W×D×H:419×393,7×785 mm
Accessories
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- 129-1875Square swing top, resins, grey, 511×511×158 mm, for Untouchable® 132 L containerLog in voor beschikbaarheid1 * 1 ST - 131,00 €
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- 115-1704Square swing top, resins, black, 406×160×102 mm, for Untouchable® 87 L containerLog in voor beschikbaarheid1 * 1 ST - 69,90 €
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



