Sample Vials, with Snap-Cap
10,00 ml, 22×45 mm, Glass, Amber, Yes, Snap cap, closed top, 22 mm, PE, White, -
Catalog # HECH42786012
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Soda-lime glass, amber.
- Amber glass especially for light sensitive liquids
- White snap-caps are impervious to ultraviolet light
- Snap-caps included
Ideal for storing medication as liquid, powder or capsules.
Specifications
- Cap included:Yes
- Cap material:PE
- Cap Size:22 mm
- Ø×H:22×45 mm
- Sterile:-
- Capacity:10,00 ml
- Colour:Amber
- Material:Glass
- Seq:02
- Cap type:Snap cap, closed top
- Cap colour:White
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



