Rubbermaid® Untouchable® Containers
Untouchable® container, square, Black, Resins, 87 L, 419×393,7×785 mm
Catalogus # 129-1837
Leverancier: Rubbermaid Commercial Products
Rubbermaid® Untouchable® Containers
Catalogus # 129-1837
Leverancier: Rubbermaid Commercial Products
Ga naar:
Product Details & Documents
Stationary containers provide convenient central collection sites for multiple work stations or areas.
- Venting channels make removing liners up to 50% easier, improving productivity
- Durable and crack-resistant, even under tough conditions
- Provided with a 5 year warranty
Bag cinch secures liner around the rim of the container and allows for quick, knot-free liner changes.
Accessories information: Untouchable® tops (sold separately) help facilitate recycling sortation and waste disposal.
Specificaties
- Capacity:87 L
- Colour:Black
- Description:Untouchable® container, square
- Material:Resins
- Seq:03
- W×D×H:419×393,7×785 mm
Accessories
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- 129-1875Square swing top, resins, grey, 511×511×158 mm, for Untouchable® 132 L containerLog in voor beschikbaarheid1 * 1 ST - 131,00 €
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- 115-1704Square swing top, resins, black, 406×160×102 mm, for Untouchable® 87 L containerLog in voor beschikbaarheid1 * 1 ST - 69,90 €



