15-PGDH NEGATIVE CONTROL (15-KETO PGE2) 1 * 250 µl
Catalog # CAYM701984-250
Supplier: Cayman Chemical
15-PGDH NEGATIVE CONTROL (15-KETO PGE2) 1 * 250 µl
Catalog # CAYM701984-250
Supplier: Cayman Chemical
Frequently Bought Together
n-Hexane ≥97%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Dimethyl sulphoxide, anhydrous (max. 0.005% H₂O) ≥99.8%
Supplier: VWR Chemicals
Methylcyclohexane for synthesis, Sigma-Aldrich®
Supplier: Merck
Dichloromethane ≥98% stabilised, TECHNICAL
Supplier: VWR Chemicals
(±)-2-Methyltetrahydrofuran, EMPLURA®
Supplier: Merck
Methanol, EMPLURA®, Supelco®
Supplier: Merck
Methanol, Prepsolv® for preparative chromatography, Supelco®
Supplier: Merck
N,N-Dimethylacetamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
N-HEPTANE 95% CHROMAR HPLC | 2,5 DM3 1 * 2,5 L
Supplier: MACRON AVANTOR BRAND
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
1,2-Dichloroethane 99+%, pure
Supplier: Thermo Fisher Scientific
1-Chlorobutane ≥99%
Supplier: Thermo Fisher Scientific
Cyclopentane for HPLC
Supplier: Thermo Fisher Scientific
Dichloromethane, anhydrous ≥99.7% stabilised
Supplier: Thermo Fisher Scientific
Diethyl ether ≥99.8% contains inhibitor, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals