SteriWare® Liquid Funnels
Funnel, blue, sterile, 10 mm, 100 mm
Catalog # SAMP8370B-100S
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.
- Made of HDPE
- Moulded and packed in a class 100,000 cleanroom
- With small hygenic side handle
- BSE/TSE free
- Available sterile (gamma irradiated)
Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.
Verpakking: Individually bagged.
Specifications
- Description:Funnel, blue, sterile
- Seq:04
- Int.Ø top:100 mm
- Stem O-Ø:10 mm



