Funnel with short stem
175 mm, 30 mm, 250 mm
Catalog # KAVA632413001250
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:250 mm
- Seq:21
- Stem O-Ø:30 mm
- Stem length:175 mm



