Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™, with 1,5 m cable, Yellow
Catalog # BRDY225205
Supplier:   Brady
Mechanical lockout system, Pro-Lock II™
Catalog # BRDY225205
Supplier:  Brady
Mechanical lockout system, Pro-Lock II™
Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™, with 1,5 m cable, Yellow

Price
38,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

This lockout is a complete isolation safety system, ideal for securing valves or industrial machinery.

  • Can only be opened and locked by using a special tool (not included)
  • Cable is made of stainless steel coated in PVC

Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Max. wire/cable diameter: 3,5 mm
Cable length: 1,5 m

Bestelinformatie: Supplied without operating tool which needs to be ordered separately.

Specifications
  • Type:
    Mechanical lockout system, Pro-Lock II™, with 1,5 m cable
  • Colour:
    Yellow
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellow
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellow
    BRDY225208
    Yellow
    Log in for availability
    1 * 1 ST - 11,30 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, red
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, red
    BRDY225206
    Red
    Log in for availability
    1 * 1 ST - 11,30 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, green
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, green
    BRDY225207
    Green
    Log in for availability
    1 * 1 ST - 11,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.