Butterfly valve lockouts
Large, Red
Catalog # 118-0522
Supplier: Brady
Jump to:
Product Details & Documents
This lockout device can be used to lock a butterfly valve in the off position by clamping down on the handle so that it may not be engaged or moved.
- Available in two sizes (small and large)
- Maximum number of padlocks: 4
Small lockout: Accommodates valve handle thickness 3,20 to 63,50 mm
Large lockout: Accommodates valve handle thicknes 50,80 to 102 mm
Documents
Specifications
- Type:Large
- Colour:Red
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



