Avantor® Apollo C8, HPLC Columns
Column, Analytical, C8, Stainless steel, 5 µm, 4,60 mm, 150 mm, Silica
Catalogus # HICH36506
Leverancier: Avantor
Ga naar:
Product Details & Documents
Avantor® Apollo HPLC columns use high purity, base deactivated silica for powerful separations.
- Easy scale-up from analytical to preparative
- Extended pH stability is about 1,5 to 10,5
- USP L7
These columns are ideal for routine analysis and for educational laboratories.
Specificaties
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Description:Column
- Length:150 mm
- Seq:01
- Column hardware:Stainless steel
- Phase:C8
- Packing material:Silica
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



