Crucible, tall form
Tall form, 24 ml, 35×44 mm
Catalogus # TSLA75092
Leverancier: TECHNICAL QUARTZ SOLUTIONS
Ga naar:
Product Details & Documents
Quartz, transparent, glazed.
Specificaties
- Ø×H:35×44 mm
- Type:Tall form
- Capacity:24 ml
- Seq:02
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



