Isolator gloves, AlphaTec® CSM
11, White, 800 mm, 0,4 mm, 250 mm
112-4972
: Ansell
These ambidextrous isolator box gloves are made of chlorosulfonated polyethylene (CSM) without an inner lining. They are designed for high resistance against concentrated acids and bases.
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120 °C
- White colouring for easy detection of contamination
- Heavy-weight version with increased thickness (0,6 mm) for added durability
Ideal for pharmaceutical applications.
: EN ISO 374-1 Type B (AMP), EN 374-5 VIRUS, EN 388 (3101A); Cat. III.
- Ø:250 mm
- Glove size:11
- Colour:White
- Length:800 mm
- Seq:04
- Thickness:0,4 mm



