Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

Beakers, with handle, PP

1000 ml, 165 mm, 117 mm, 10 ml
Catalogus # BURK7204-1000
Leverancier:   BURKLE
Beakers, with handle, PP
Catalogus # BURK7204-1000
Leverancier:  BURKLE
Beakers, with handle, PP
Beakers, with handle, PP

1000 ml, 165 mm, 117 mm, 10 ml

Price
5,30 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PP, highly transparent.

  • With embossed graduation printed in blue
  • Ergonomic open or close handle for secure grip
  • Functional spout to minimize spills

Ideal for industrial applications.

Specificaties
  • Ext.Ø:
    117 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    1000 ml
  • Height:
    165 mm
  • Seq:
    02