Ion selective electrode, nitrate, IntelliCAL™
Product Details & Documents
IntelliCAL™ ISENO3181 is a digital combination nitrate ion selective electrode (ISE) with a non refillable, double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Requires virtually no maintenance
- Fast, stable, and accurate results
- Ultimate traceability in measurement history
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
The probe is available with a 1 or 3 meter cable and is intended for laboratory use. Ideal for measuring nitrate concentrations in drinking water, wastewater, and general water quality applications.
Ordering information: Electrode is supplied with integrated temperature sensor, calibration certificate, and basic user manual.
The analysis package contains the IntelliCAL™ ISENO318101 electrode, pack of nitrate ISA powder pillows (100), 1,0 mg/L nitrogen-nitrate standard solution (500 ml), 10 mg/L nitrogen-nitrate standard solution (500 ml), and 100 mg/L nitrogen-nitrate standard solution (500 ml).
Specificaties
- Concentration:0,1 - 14000 mg/l NO₃-N
- Connection:1 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENO3181 (Nitrate)
- Description:IntelliCAL™ nitrate electrode ISENO3181, Ag/AgCl reference system
- Material:Epoxy
- Seq:01
- Diaphr.:Porous PTFE annular ring
- Electrolyte:Non refillable driTEK gel
- Temp.:0...+50 °C
Accessories
Productinformatie
- Catalogus #DescriptionPkBeschikbaarheidPrice
- HACH4456369Nitrate ionic strength adjustor (ISA) powder pillows100Log in voor beschikbaarheid1 * 100 ST - 121,00 €
Productinformatie
- Catalogus #DescriptionConcentrationPkBeschikbaarheidPrice
- HACH30749Nitrogen-nitrate standard solution, 10 mg/l10 mg/l as NO₃-N500 mLLog in voor beschikbaarheid1 * 500 mL - 44,90 €
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- HACH2984799Ionic strength adjustor, for use with IntelliCAL or sensION+ nitrate ion selective electrodes, pack of 100 powder pillowsLog in voor beschikbaarheid1 * 100 ST - 101,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



