Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

HPLC columns, ZORBAX® Eclipse XDB

Method Validation Kit, Eclipse XDB-C18, —, 5 µm, 4,60 mm, 150 mm
  HEWL993967-902K
 :   Agilent
HPLC columns, ZORBAX® Eclipse XDB
  HEWL993967-902K
 :  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Method Validation Kit, Eclipse XDB-C18, —, 5 µm, 4,60 mm, 150 mm

 
2 420,00 €
   
1 * 1 ST
 

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
 
  • Column Format:
    Method Validation Kit
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
  • Length:
    150 mm
  • Seq:
    102
  • Phase:
    Eclipse XDB-C18