HPLC columns, ZORBAX® Eclipse XDB
Method Validation Kit, Eclipse XDB-C18, —, 3,5 µm, 4,60 mm, 50 mm
Catalog # HEWL935967-902K
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Method Validation Kit
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:—
- Length:50 mm
- Seq:101
- Phase:Eclipse XDB-C18



