Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Micro pipettes, end-to-end, Vitrex® Micro

Micro pipettes, end-to-end, Vitrex® Micro

25 µl, 29 mm, EDTA
Catalogus # MODU178213
Leverancier:   Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Catalogus # MODU178213
Leverancier:  Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Micro pipettes, end-to-end, Vitrex® Micro

25 µl, 29 mm, EDTA

Price
249,00 €
Log in voor beschikbaarheid
1 * 1.000 ST
Product Details & Documents

For single use.

  • Volume is determined by both ends
  • Packed in glass vials
  • Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
  • Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769

Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).

Packaging: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.

Specificaties
  • Type:
    EDTA
  • Capacity:
    25 µl
  • Length:
    29 mm
  • Seq:
    22
Accessories

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • MODU140313
    Pipette holder, soft model
    Log in voor beschikbaarheid
    1 * 100 ST - 498,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • MODU140413
    Pipette holder VI-3, white
    Log in voor beschikbaarheid
    1 * 100 ST - 364,00 €