Quantus® Comfort, Cleanroom Boot Covers
Cleanroom boot covers, White, M/L (42 - 43)
Catalogus # QNTS083-6CMWHM/LID
Leverancier: VWR Collection
Ga naar:
Product Details & Documents
These boot covers are made from Quantus® Comfort fabric which is a high quality polyester fabric (100% polyester weave with conductive yarn) designed for critical cleanroom applications. The fabric provides a very high wearing comfort and at the same time a great barrier against particles (98% for airborne particles >0,3 μm).
- High waterproof sole with roughened profile, plastic front zipper (concealed) and off-set to the side (outwards)
- Gaiter closure at top, adjusted with PES (polyester) band and buckle clip
- Two flaps as threading guide for the PES band
- Adjustable snap fastener at instep
- Double reinforcement on the gaiter, made of outer fabric (polyester)
- RFID chip included
- Autoclavable at approx. 134 °C/ 5 min.
Fabric weight: 100,7 g/m²
Specificaties
- Shoe size:M/L (42 - 43)
- Type:Cleanroom boot covers
- Colour:White
- Seq:03
- Cat. No.:QNTS083-6CMWHM/LID
- Garment application:Cleanroom
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:100,7 g/m²



