Shoe covers, CPE
Shoe covers, 4.5 g/piece, Blue, 160 mm, 420 mm, 10/roll, 10 rolls/poly bag, 20 bags/carton
Catalog # 113-8129
Supplier: Hubei Orient International
Jump to:
Product Details & Documents
These disposable shoe covers are made of soft and durable CPE.
- CPE is water resistant and provides good resistance against chemicals
- Lightweight, breathable, dust- and waterproof
- Elasticated at the ankle
- Different packaging options available
Suitable for use in laboratories, hospitals, food processing, manufacturing and construction areas.
Specifications
- Packed:10/roll, 10 rolls/poly bag, 20 bags/carton
- Colour:Blue
- Description:Shoe covers, 4.5 g/piece
- Height:160 mm
- Length:420 mm
- Seq:01
- Cat. No.:113-8129
- Garment application:Laboratory|Food



