Shoe covers, CPE
Shoe covers, 8 g/piece, White, 150 mm, 410 mm, Bulk packed, 100/bag, 3 bags/carton
Catalog # 114-9047
Supplier: Hubei Orient International
Jump to:
Product Details & Documents
These disposable shoe covers are made of soft and durable CPE.
- CPE is water resistant and provides good resistance against chemicals
- Lightweight, breathable, dust- and waterproof
- Elasticated at the ankle
- Different packaging options available
Suitable for use in laboratories, hospitals, food processing, manufacturing and construction areas.
Specifications
- Packed:Bulk packed, 100/bag, 3 bags/carton
- Colour:White
- Description:Shoe covers, 8 g/piece
- Height:150 mm
- Length:410 mm
- Seq:07
- Cat. No.:114-9047
- Garment application:Laboratory|Food
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



