HPLC columns, ZORBAX® Eclipse XDB
Guard cartridge, Eclipse XDB-C18, —, 5 µm, 9,40 mm, 15 mm
Catalog # HEWL820675-112
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Guard cartridge
- Ø int.:9,40 mm
- Particle Size:5 µm
- Pore size:—
- Length:15 mm
- Seq:114
- Phase:Eclipse XDB-C18



