Climatic chambers, type CTX-STD
Product Details & Documents
The CTX-STD (standard) series ensures that constant climatic conditions are maintained. The PID controllers are easy to use and simple to programme. The cooling and dehumidifying processes are extremely quick thanks to the high-performance compressor. The HQ ultrasonic humidifier also ensures optimum humidification without causing the room to heat up. A capacitive moisture sensor guarantees a perfect measurement. The heating element built into the evaporator heats the test area. Switching off the moisture function via the manual switch allows the climatic chamber to also be used as a temperature chamber only.
- The compressor uses environmentally friendly coolant R134a or R404a
- Standard mobile design with braked castors
- Suitable for stability tests in accordance with ICH Q1A guideline
Delivery information: Supplied with plastic-coated racks and Climatronix test certificate; communication software (FDA-compliant) available as an option. Calibration and validation possible (option).
Specifications
- Description:CTXSTDTK-1400
- Seq:02
- Temperature fluctuation (time):±0,7 °C
- Nominal power consumption:2000 W
- Shelves supplied (max.):6
- Temperature variation (spatial):±1,5 °C
- Ext. W×D×H:2090×1463×800 mm
- Stability RH:±3,0%
- Weight:305 kg
- Cat. No.:390-0772
- Convection type:Forced convection
- Int. W×D×H:1430×1327×663 mm
- Capacity:1205 L
- Model:CTXSTDTK-1400
- Temperature range:5...45 °C (without humidity)
15...45 °C (with humidity)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



