Reversed phase bulk packing material
PRP-C18 bulk resin, 12 - 20 µm, 100 Å, 1 g
Catalog # 553-0033
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymer bulk packing material for reversed phase applications.
Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.
Documents
Specifications
Specifications
- Particle Size:12 - 20 µm
- Pk:1 g
- Pore size:100 Å
- Description:PRP-C18 bulk resin
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



