Fleece jacket, Match Basic
zwart, XXL
Catalog # KWIN1008169402XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Anti-Pilling-fleece jacket made of 100% polyester.
- Zip to top of collar
- Two chest pockets with zip, two front pockets with zip
- Elasticated cuffs, adjustable drawstring at hem
Weight: 300 g/m²
Certifications:
Ordering information:
Delivery information:
Packaging:
Caution:
Documents
Specifications
- Confectiemaat:XXL
- Kleur:zwart
- Seq:22
- Geslacht:Uniseks
- Cat. No.:KWIN1008169402XL
- Kledingstuk toepassing:General Purpose
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Basic
- Sluitingstype:Met ritssluiting
- Gewicht:300 g/m²
- Stof:100% polyester



