Fleece jacket, Match Basic
Grey, XS
KWIN100816930XS
Anti-Pilling-fleece jacket made of 100% polyester.
- Zip to top of collar
- Two chest pockets with zip, two front pockets with zip
- Elasticated cuffs, adjustable drawstring at hem
Weight: 300 g/m²
Documents
- Clothing Size:XS
- Colour:Grey
- Seq:09
- Cat. No.:KWIN100816930XS
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Basic
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:300 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



